Wiremold (Legrand) V2489 2400 Series Raceway Fitting | Graybar Store
Wiremold (Legrand) - 2400 Series Raceway Fitting - V2489
+ / - Hover over image to Zoom
Other Views

    2400 Series Raceway Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2489
    SKU: 91009347
    $14.09
    Checking Pricing
         
    No. of Holes:Wiremold®
    Product Includes:2400 Series Raceway
    Brand or Series:2400; Wiremold
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2489
    • Bend (Degree) Side
    • Body Type UL Listed; cUL Listed
    • Brand or Series 2400; Wiremold
    • Material Finish Steel
    • Product Includes 2400 Series Raceway
    • No. of Holes Wiremold®
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2400 Side Reducing Connector, Fitting Type: Side Reducing Connector, Ivory, Steel