Wiremold (Legrand) 2400BC-FW 2400 Series Raceway Base and Cover, 5 Ft. | Graybar Store
Wiremold (Legrand) - 2400 Series Raceway Base and Cover, 5 Ft. - 2400BC-FW
+ / - Hover over image to Zoom
Other Views

    2400 Series Raceway Base and Cover, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2400BC-FW
    SKU: 25191915
    $14.15
    Checking Pricing
         
    Length:5 ft.
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2400BC-FW
    • Color Fog White
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5ft fog white base and cover.