Wiremold (Legrand) 2400WC 2400 Series Plastic Wire Clip | Graybar Store
Wiremold (Legrand) - 2400 Series Plastic Wire Clip - 2400WC
+ / - Hover over image to Zoom
Other Views

    2400 Series Plastic Wire Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2400WC
    SKU: 90057433
    $0.57
    Checking Pricing
         
    Size:1 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2400WC
    • Color Ivory
    • Size 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic ivory wire clip provides additional support for condutors. Size 1 in. length.