Wiremold (Legrand) V2444D 2400 Series Over the Raceway Box, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Over the Raceway  Box, Ivory - V2444D
+ / - Hover over image to Zoom
Other Views

    2400 Series Over the Raceway Box, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2444D
    SKU: 99476079
    $23.33
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:2-3/4 in.
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2444D
    • Color Ivory
    • Size 2-3/4 in.
    • Fitting Type Device Box
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2400 series 2-3/4 in. steel 1-gang divided over raceway device box with ivory finish.