Wiremold (Legrand) V2417M 2400 Series Internal elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Internal elbow Fitting, Ivory - V2417M
+ / - Hover over image to Zoom
Other Views

    2400 Series Internal elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2417M
    SKU: 22073993
    $6.49
    Checking Pricing
         
    Size:1-29/32 in.
    Fitting Type:Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2417M
    • Color Ivory
    • Size 1-29/32 in.
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory ,2400 series 1-3/4 in. W x 1-29/32 inch H. steel internal elbow.