Wiremold (Legrand) V2410FC 2400 Series Full Capacity Entrance End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Full Capacity Entrance End Fitting, Ivory - V2410FC
+ / - Hover over image to Zoom
Other Views

    2400 Series Full Capacity Entrance End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2410FC
    SKU: 25100003
    $25.05
    Checking Pricing
         
    Size:3 in. L
    Fitting Type:Entrance End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2410FC
    • Color Ivory
    • Size 3 in. L
    • Fitting Type Entrance End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series 3 inch L X 2-5/8 inch W X 2-1/4 inch H steel full capacity entrance end fitting. Fitting has 3/4 in. and 1 in. concentric trade size KOs located on each side.