Wiremold (Legrand) V2410A 2400 Series Entrance End Fitting, ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Entrance End Fitting, ivory - V2410A
+ / - Hover over image to Zoom
Other Views

    2400 Series Entrance End Fitting, ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2410A
    SKU: 90057438
    $6.41
    Checking Pricing
         
    Size:2 in. L
    Fitting Type:End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2410A
    • Color Ivory
    • Size 2 in. L
    • Fitting Type End Fitting
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series steel entrance end fitting measures 2 in. Length x 1-5/8 in. Height x 1-3/16 in. Width.