Wiremold (Legrand) V2448 2400 Series Device Box Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Device Box Fitting, Ivory - V2448
+ / - Hover over image to Zoom
Other Views

    2400 Series Device Box Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2448
    SKU: 94011056
    $11.10
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:1-3/4 in.
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2448
    • Color Ivory
    • Size 1-3/4 in.
    • Fitting Type Device Box
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 2400 series steel 1-gang device box measures 1-3/4 in. Deep x 4-5/8 in. Length x 2-7/8 in. Width. Box Includes- 1/2 in. trade KO, rectangular KO.