Wiremold (Legrand) V2406 2400 Series Cover Clip Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Cover Clip Fitting, Ivory - V2406
+ / - Hover over image to Zoom
Other Views

    2400 Series Cover Clip Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2406
    SKU: 90057437
    $1.35
    Checking Pricing
         
    Size:1-1/2 in.
    Fitting Type:Cover Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2406
    • Color Ivory
    • Size 1-1/2 in.
    • Fitting Type Cover Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2400 series ivory 1-1/2 inch non-metallic cover clip.