Wiremold (Legrand) V2410B 2400 Series Blank End Fitting: Steel; Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Blank End Fitting: Steel; Ivory - V2410B
+ / - Hover over image to Zoom
Other Views

    2400 Series Blank End Fitting: Steel; Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2410B
    SKU: 90057439
    $0.94
    Checking Pricing
         
    Size:1-3/16 in.L
    Fitting Type:Blank End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2410B
    • Color Ivory
    • Size 1-3/16 in.L
    • Fitting Type Blank End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 1-3-16 inch 2400 series steel blank end fitting.