Wiremold (Legrand) V2411M 2400 Series 90 Degree Flat Elbow, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series 90 Degree Flat Elbow, Ivory - V2411M
+ / - Hover over image to Zoom
Other Views

    2400 Series 90 Degree Flat Elbow, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2411M
    SKU: 22073992
    $7.32
    Checking Pricing
         
    Size:3-15/16 in. L
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2411M
    • Color Ivory
    • Size 3-15/16 in. L
    • Fitting Type Flat Elbow
    • Country of Origin US - USA
    Product Overview:
    Ivory ,2400 series steel flat elbow measures 1-29/32 in. Width x 3-15/16 in. Length.