Wiremold (Legrand) V2418FO 2400 Radiused External Elbow Fitting | Graybar Store
Wiremold (Legrand) - 2400 Radiused External Elbow Fitting - V2418FO
+ / - Hover over image to Zoom
Other Views

    2400 Radiused External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2418FO
    SKU: 99533506
    $22.35
    Checking Pricing
         
    Size:5 in. W
    Fitting Type:External Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2418FO
    • Color Ivory
    • Size 5 in. W
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    External fiberready elbow.