3M CT24NT175-L 24.00 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties | Graybar Store
3M - 24.00 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties - CT24NT175-L
+ / - Hover over image to Zoom
Other Views

    24.00 L x 0.34 in. W Natural Nylon Heavy Duty Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT24NT175-L
    SKU: 25388993
    $37.54
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:2 ft.
    Bundle Diameter (Inches):7.20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT24NT175-L
    • Color Natural
    • Bundle Diameter (Inches) 7.20
    • Length 2 ft.
    Product Overview:
    Natural 6.6 nylon 24.00 L x 0.34 in. W plenum rated heavy duty cable ties. Tensile strength 175 lb. Bundle diameter 7.20 in. Package of 50.