Wiremold (Legrand) V2418M 2400 External Elbow Fitting | Graybar Store
Wiremold (Legrand) - 2400 External Elbow Fitting - V2418M
+ / - Hover over image to Zoom
Other Views

    2400 External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2418M
    SKU: 22072272
    $10.79
    Checking Pricing
         
    Size:3 in. L
    Fitting Type:External Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2418M
    • Color Ivory
    • Size 3 in. L
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, external elbow.