Wiremold (Legrand) V24DWND 2400 Downward Duplex Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - 2400 Downward Duplex Device Bracket Fitting - V24DWND
+ / - Hover over image to Zoom
Other Views

    2400 Downward Duplex Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24DWND
    SKU: 25247825
    $14.50
    Checking Pricing
         
    Fitting Type:Device Bracket Duplex
    Brand or Series:2400
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24DWND
    • Color Ivory
    • Brand or Series 2400
    • Fitting Type Device Bracket Duplex
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory, downward device bracket duplex. Size 4-3/4 inch length.