Wiremold (Legrand) V24DWNR 2400 Downward Decorator Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - 2400 Downward Decorator Device Bracket Fitting - V24DWNR
+ / - Hover over image to Zoom
Other Views

    2400 Downward Decorator Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24DWNR
    SKU: 25247826
    $14.50
    Checking Pricing
         
    Fitting Type:Decorator Device Bracket
    Brand or Series:2400
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24DWNR
    • Color Ivory
    • Brand or Series 2400
    • Fitting Type Decorator Device Bracket
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory, downward decorator device bracket duplex. Size 4-3/4 inch length.