Wiremold (Legrand) 2400 Downward Decorator Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - 2400 Downward Decorator Device Bracket Fitting
+ / - Hover over image to Zoom
Other Views

    2400 Downward Decorator Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
         

    Labor saving, over-the-raceway device bracket. Accepts 15A or 20A decorator receptacles, GFCI receptacle or 106 style data frame.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Fitting Type
    Brand or Series
    Color
    Price
    V24DWND
    25247825
    Device Bracket Duplex
    2400
    Ivory
    $
    14
    .50
    /
    EA
    25247825
    Fitting Type
    Device Bracket Duplex
    Brand or Series
    2400
    Color
    Ivory
    $
    14
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V24DWNR
    25247826
    Decorator Device Bracket
    2400
    Ivory
    $
    14
    .50
    /
    EA
    25247826
    Fitting Type
    Decorator Device Bracket
    Brand or Series
    2400
    Color
    Ivory
    $
    14
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25247825 SKU, 25247825 ANALYTICS...
    Color
    Ivory
    Price
    $
    14
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25247826 SKU, 25247826 ANALYTICS...
    Color
    Ivory
    Price
    $
    14
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available