Wiremold (Legrand) V2410DFO 2400 Divided Entrance End Fitting | Graybar Store
Wiremold (Legrand) - 2400 Divided Entrance End Fitting - V2410DFO
+ / - Hover over image to Zoom
Other Views

    2400 Divided Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2410DFO
    SKU: 99533503
    $32.94
    Checking Pricing
         
    Size:7-1/8 in. L
    Fitting Type:Divided Entrance End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2410DFO
    • Color Ivory
    • Size 7-1/8 in. L
    • Fitting Type Divided Entrance End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series 7-1/8 inch L X 4-3/4 inch W X 2-7/8 inch H steel raceway divided entrance end fitting, Fitting has 1/2in., 3/4 in., and 1 in. trade size KOs on back and end.