Wiremold (Legrand) V2444-2LS 2400 Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2400 Device Box Fitting - V2444-2LS
+ / - Hover over image to Zoom
Other Views

    2400 Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2444-2LS
    SKU: 22109004
    $27.41
    Checking Pricing
         
    Size:4-3/4 in. L x 8 in. H x 10 in . W
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2444-2LS
    • Color Ivory
    • Size 4-3/4 in. L x 8 in. H x 10 in . W
    • Fitting Type Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2-gang over the raceway non-divided box.