Wiremold (Legrand) V2475D 2400 Bridge Fitting | Graybar Store
Wiremold (Legrand) - 2400 Bridge Fitting - V2475D
+ / - Hover over image to Zoom
Other Views

    2400 Bridge Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2475D
    SKU: 25045262
    $68.02
    Checking Pricing
         
    Size:2 7/8 in. L x 1 7/8 in. H
    Fitting Type:Bridge
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2475D
    • Color Ivory
    • Size 2 7/8 in. L x 1 7/8 in. H
    • Fitting Type Bridge
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, Bridge fitting.