L. H. Dottie TK100PH 240 Piece Assorted No. 10 Phillips Head Self Drilling Screw Kit | Graybar Store
L. H. Dottie - 240 Piece Assorted No. 10 Phillips Head Self Drilling Screw Kit - TK100PH
+ / - Hover over image to Zoom
Other Views

    240 Piece Assorted No. 10 Phillips Head Self Drilling Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: TK100PH
    SKU: 99600984
    $40.09
    Checking Pricing
         
    Screw Size:No. 10
    Length:1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    Package Quantity:240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TK100PH
    • Head Type Phillips Head
    • Length 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 240
    • Screw Size No. 10
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Assorted 240 piece self drilling Phillips head screw kit includes (240) No. 10 screws in 1/2, 3/4 and 1, 1 1/4, 1 1/2 and 2 in. sizes and (1) IB2P insert bit.
    Kit Contents: (75) #10 x 1/2 in., (50) #10 x 3/4 in., (40) #10 x 1 in., (30) #10 x 1-1/4 in., (25) #10 x 1-1/2 in. and (20) #10 x 2 in. screws and (1) IB2P Insert Bit