Thomas and Betts C2420A4 Carlon® Circuit Safe® JIC Enclosure, Medium, Hinged Cover, 24.5 x 20.5 x 8.36 in. | Graybar Store
     
Thomas and Betts - Carlon® Circuit Safe® JIC Enclosure, Medium, Hinged Cover, 24.5 x 20.5 x 8.36 in. - C2420A4
+ / - Hover over image to Zoom
Other Views

    Carlon® Circuit Safe® JIC Enclosure, Medium, Hinged Cover, 24.5 x 20.5 x 8.36 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C2420A4
    SKU: 94006573
    $991.64
    Checking Pricing
         
    Depth (Inches):8.36 in.
    Height (Inches):24.5 in.
    Width (Inches):20.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C2420A4
    • Depth (Inches) 8.36 in.
    • Height (Inches) 24.5 in.
    • NEMA Ratings NEMA 1/3/3S/3X/3SX/4/4X/12/13
    • Width (Inches) 20.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Circuit Safe® JIC enclosure is 24.5 H x 20.50 W x 8.36 inch D. Enclosure is non-metallic.