Chatsworth 11840-748 24 x 48 x 26 Metal Door Black CUBE-iT PLUS® Cabinet System | Graybar Store
Chatsworth - 24 x 48 x 26 Metal Door Black CUBE-iT PLUS® Cabinet System - 11840-748
+ / - Hover over image to Zoom
Other Views

    24 x 48 x 26 Metal Door Black CUBE-iT PLUS® Cabinet System

    Manufacturer: Chatsworth
    Manufacturer #: 11840-748
    SKU: 22058849
    $864.88
    Checking Pricing
         
    Door Style:Metal
    Rack Units:26
    Height (Inches):48 in.
    Width (Inches):24 in.
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11840-748
    • Type Cabinet System
    • Rack Units 26
    • Brand CUBE-iT PLUS
    • Depth (Inches) 24 in.
    • Door Style Metal
    • Height (Inches) 48 in.
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    Wall mount cabinet is 24 W x 48 H x 24 inch D. Black Cube-iT PLUS® wall-mount cabinet has metal door.
    CUBE-iT Plus wall-mounted cabinet includes one pair of 19 inch wide adjustable mounting rails with universal 5/8-5/8-1/2 inch alternating mounting pattern. Front rails are threaded for #12-24 mounting screws.