Chatsworth 11900-736 24 x 36 x 18 Plexiglass Door Black CUBE-iT PLUS® Cabinet System | Graybar Store
Chatsworth - 24 x 36 x 18 Plexiglass Door Black CUBE-iT PLUS® Cabinet System - 11900-736
+ / - Hover over image to Zoom
Other Views

    24 x 36 x 18 Plexiglass Door Black CUBE-iT PLUS® Cabinet System

    Manufacturer: Chatsworth
    Manufacturer #: 11900-736
    SKU: 22003115
    $763.40
    Checking Pricing
         
    Door Style:Plexiglass
    Rack Units:18
    Height (Inches):36 in.
    Width (Inches):24 in.
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11900-736
    • Type Cabinet System
    • Rack Units 18
    • Brand CUBE-iT PLUS
    • Depth (Inches) 24 in.
    • Door Style Plexiglass
    • Height (Inches) 36 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount cabinet is 24 W x 36 H x 24 inch D. Black Cube-iT PLUS® wall-mount cabinet has Plexiglas door.
    CUBE-iT Plus wall-mounted cabinet includes one pair of 19 inch wide adjustable mounting rails with universal 5/8-5/8-1/2 inch alternating mounting pattern. Front rails are threaded for #12-24 mounting screws.