Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 8 x 24 x 24 in. - A24248GSC
+ / - Hover over image to Zoom
Other Views

Type 3 Enclosure, Steel, Screw Cover, Gasketed, 8 x 24 x 24 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A24248GSC
SKU: 88131517
$306.49
Checking Pricing
     
Height (Inches):24
Depth (Inches):8
Width (Inches):24
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A24248GSC
  • Depth (Inches) 8
  • Height (Inches) 24
  • Latch Stainless Steel Cover Screws
  • NEMA Ratings 3
  • Width (Inches) 24
Product Overview:
Enclosure is 24 W x 24 H x 8 inch D. Type 3 gasketed enclosure has screw cover.
The enclosure cover material is 12 gauge galvanized steel that is unpainted. The enclosure body is 14 gauge galvanized steel with external welds that have zinc-rich ANSI 61 powder.