Pentair Hoffman CSD24248SS 24 x 24 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 24 x 24 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD24248SS
+ / - Hover over image to Zoom
Other Views

    24 x 24 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD24248SS
    SKU: 94029981
    $1,389.00
    Checking Pricing
         
    Depth (Inches):8 in.
    Height (Inches):24 in.
    Width (Inches):24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD24248SS
    • Depth (Inches) 8 in.
    • Height (Inches) 24 in.
    • NEMA Ratings NEMA 3R/4/4X/12
    • Width (Inches) 24 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Concept™ wall-mount enclosure is 24 W x 24 H x 8 inch D. Type 4X enclosure has a quarter-turn latch.