Pentair Hoffman A24H24ALP Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 24 x 24 x 6 | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 24 x 24 x 6 - A24H24ALP
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 24 x 24 x 6

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24H24ALP
    SKU: 88131558
    $623.58
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):24 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24H24ALP
    • Depth (Inches) 6 in.
    • Height (Inches) 24 in.
    • NEMA Ratings NEMA 3/4/12/13
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 24 W x 24 H x 6 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Finish is ANSI 61 grey Polyester Powder Paint.