Hoffman Enclosures - 24 x 24 x 6 Type 1 Hinged-Cover Enclosure - AHE24X24X6
+ / - Hover over image to Zoom
Other Views

24 x 24 x 6 Type 1 Hinged-Cover Enclosure

Manufacturer: Hoffman Enclosures
Manufacturer #: AHE24X24X6
SKU: 88132369
$142.26
Checking Pricing
     
Depth (Inches):6
Height (Inches):24 in.
Width (Inches):24 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # AHE24X24X6
  • Cover Mounting Hinged
  • Depth (Inches) 6
  • Height (Inches) 24 in.
  • NEMA Ratings 1
  • Width (Inches) 24 in.
  • With Knockouts With Knockouts
  • Material Steel
Product Overview:
Wall-mount enclosure is 24 W x 24 H x 6 inch D. Type 1 has a hinged cover.