Pentair Hoffman ATC24246S NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 24 x 24 x 6 in. | Graybar Store
Pentair Hoffman - NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 24 x 24 x 6 in. - ATC24246S
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 24 x 24 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATC24246S
    SKU: 99692702
    $560.47
    Checking Pricing
         
    Depth (Inches):6
    Height (Inches):24 in.
    Width (Inches):24 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATC24246S
    • Depth (Inches) 6
    • Height (Inches) 24 in.
    • NEMA Ratings 1
    • Width (Inches) 24 in.
    • Material Galvanized Steel
    Product Overview:
    Telephone cabinet is 24 H x 24 W x 6 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted. Overall size 24.75 H x 25.75 W x 6.75 inch D.