Pentair Hoffman CSD24246 24 x 24 x 6 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 24 x 24 x 6 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure - CSD24246
+ / - Hover over image to Zoom
Other Views

    24 x 24 x 6 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD24246
    SKU: 94037709
    $439.41
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):6 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD24246
    • Depth (Inches) 6 in.
    • Height (Inches) 24 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 24 W x 24 H x 6 inch D. Type 4 and 12 CONCEPT™ enclosure is wall-mount.
    Enclosure is 16 gauge steel and body is 16 gauge steel. Enclosure has ANSI 61 grey textured light-grey polyester powder paint inside and out.