Pentair Hoffman EWMW242425 24 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet | Graybar Store
Pentair Hoffman - 24 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet - EWMW242425
+ / - Hover over image to Zoom
Other Views

    24 x 24 x 25 ACCESSPLUS™ II Wall Mount Network Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMW242425
    SKU: 25210020
    $732.76
    Checking Pricing
         
    Rack Units:12
    Door Style:Safety Glass
    Height (Inches):23.62 in.
    Width (Inches):23.62 in.
    Depth (Inches):25.09 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMW242425
    • Rack Units 12
    • Depth (Inches) 25.09 in.
    • Door Style Safety Glass
    • Height (Inches) 23.62 in.
    • Width (Inches) 23.62 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount cabinet is 12 RU, 23.62 W x 23.62 H x 25.09 inch D. Black ACCESSPLUS™ II wall-mount cabinet is double-hinged.
    Cabinet is pretreated steel coated with RAL 9005 black light-textured, low-gloss polyester powder paint. Cabinet has a load rating of 250 pounds.