Pentair Hoffman A24N24DLP 24 x 24 x 12.62 Type 1 Medium Hinged-Cover Enclosure | Graybar Store
     
Pentair Hoffman - 24 x 24 x 12.62 Type 1 Medium Hinged-Cover Enclosure - A24N24DLP
+ / - Hover over image to Zoom
Other Views

    24 x 24 x 12.62 Type 1 Medium Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24N24DLP
    SKU: 94065356
    $360.47
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):12.62 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24N24DLP
    • Depth (Inches) 12.62 in.
    • Height (Inches) 24 in.
    • Latch Slotted Flush
    • NEMA Ratings NEMA 1
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 24 W x 24 H x 12.62 inch D. Type 1 medium enclosure has hinged cover.
    Finish is ANSI 61 grey Polyester Powder Paint.