Pentair Hoffman A24P24 Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13, 24 H x 24 in. W | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13, 24 H x 24 in. W - A24P24
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13, 24 H x 24 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24P24
    SKU: 88131580
    $92.84
    Checking Pricing
         
    Height (Inches):24 in.
    Use With:Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches):24 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24P24
    • Color White
    • Type Enclosure
    • Height (Inches) 24 in.
    • NEMA Ratings 3R/4/4X/12/13
    • Width (Inches) 24 in.
    • Use With Type 3R, 4, 4X, 12 and 13 Enclosures
    Product Overview:
    Panel is 24 H x 24 in. W. White steel panel is for Type 3R, 4, 4X, 12 and 13 enclosures.
    Panel has 2 edge flanges. Actual dimensions 21 H x 21 in. W