Pentair Hoffman AFDF2424P 24 x 24 Flush-Mount Door Frame with Continuous Hinge | Graybar Store
Pentair Hoffman - 24 x 24 Flush-Mount Door Frame with Continuous Hinge - AFDF2424P
+ / - Hover over image to Zoom
Other Views

    24 x 24 Flush-Mount Door Frame with Continuous Hinge

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFDF2424P
    SKU: 93149322
    $127.19
    Checking Pricing
         
    Height (Inches):1.25 in.
    Width (Inches):27.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFDF2424P
    • Type Flush-Mounted Door Frame
    • Height (Inches) 1.25 in.
    • Width (Inches) 27.25 in.
    Product Overview:
    Contoured enclosure is 7 W x 4.5 H x 3 inch D. Type 4 contoured enclosure has a flat and dome cover.
    Type 4 Contoured Enclosure with Screw Cover:
    • Drawn 16 gauge steel (no welded seams or sharp corners)
    • Formed flanged cover
    • Cover screws
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Bonding provision on cover; grounding nut in body
    • ANSI 61 grey polyester powder paint inside and out