Pentair Hoffman CP2424 24 x 24 Concept™ Interior Panel | Graybar Store
Pentair Hoffman - 24 x 24 Concept™ Interior Panel - CP2424
+ / - Hover over image to Zoom
Other Views

    24 x 24 Concept™ Interior Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: CP2424
    SKU: 94025706
    $144.68
    Checking Pricing
         
    Height (Inches):22.2 in.
    Use With:Concept Enclosures
    Width (Inches):22.2 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CP2424
    • Color White
    • Mounting Style Cabinet Mount
    • Type Panels
    • Height (Inches) 22.2 in.
    • Width (Inches) 22.2 in.
    • Includes Formed Flange
    • Use With Concept Enclosures
    Product Overview:
    Panel is 22.2 H x 22.2 inch W. CONCEPT™ enclosure series panel is white.
    Panels are 12 gauge steel with a painted white finish.