Pentair Hoffman - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 24 H x 20 W x 8 in. D - A242008LP
+ / - Hover over image to Zoom
Other Views

Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 24 H x 20 W x 8 in. D

Manufacturer: Pentair Hoffman
Manufacturer #: A242008LP
SKU: 88131505
Checking Pricing
     
Height (Inches):24
Depth (Inches):8
Width (Inches):20
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A242008LP
  • Mounting Style Wall
  • Depth (Inches) 8
  • Height (Inches) 24
  • Hinge Type Continuous
  • Latch Screw-Down Door Clamps, Hasp and Staple for Padlocking
  • NEMA Ratings 12
  • Width (Inches) 20
Product Overview:
Enclosure is 20 W x 24 H x 8 inch D. Type 12 wall-mount continuous hinge enclosure has clamps.
Enclosure door is 14 gauge steel, enclosure body is 16 gauge steel and white inside with an ANSI 61 grey finish outside. Enclosure has 2 clamps and a small data pocket.