Pentair Hoffman A24H2006SSLP 24 x 20 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 24 x 20 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure - A24H2006SSLP
+ / - Hover over image to Zoom
Other Views

    24 x 20 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24H2006SSLP
    SKU: 88131543
    $1,383.91
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):6 in.
    Width (Inches):20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24H2006SSLP
    • Depth (Inches) 6 in.
    • Height (Inches) 24 in.
    • Latch Padlockable
    • NEMA Ratings NEMA 4X
    • Width (Inches) 20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 4X wall-mount enclosure is 20 W x 24 H x 6 inch D.
    Enclosure has #4 brushed finish.