Pentair Hoffman A24N20MP 24 x 20 Medium Type 1 Enclosure Painted Steel Panel | Graybar Store
Pentair Hoffman - 24 x 20 Medium Type 1 Enclosure Painted Steel Panel - A24N20MP
+ / - Hover over image to Zoom
Other Views

    24 x 20 Medium Type 1 Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24N20MP
    SKU: 94073104
    $44.77
    Checking Pricing
         
    Height (Inches):21 in.
    Use With:Medium Type 1 Enclosure
    Width (Inches):18.5 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24N20MP
    • Color White
    • Type Panels
    • Height (Inches) 21 in.
    • NEMA Ratings 1
    • Width (Inches) 18.5 in.
    • Use With Medium Type 1 Enclosure
    Product Overview:
    Steel perforated panel is 18.5 W x 21 inch H. Panel is for Type 1 medium enclosure