Great Lakes Case and Cabinet GL2418WM 24 x 18 Inch WM Series Cabinet | Graybar Store
Great Lakes Case and Cabinet - 24 x 18 Inch WM Series Cabinet - GL2418WM
+ / - Hover over image to Zoom
Other Views

    24 x 18 Inch WM Series Cabinet

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL2418WM
    SKU: 25068872
    $676.00
    Checking Pricing
         
    Rack Units:12
    Door Style:Plexiglass Door
    Height (Inches):24 in.
    Width (Inches):21.25 in.
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL2418WM
    • Type Wall Mount Enclosure
    • Rack Units 12
    • Depth (Inches) 18 in.
    • Door Style Plexiglass Door
    • Height (Inches) 24 in.
    • Width (Inches) 21.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WM Series Wall Mount; 24 in.H x 21.25 in.W x 18 in.D, Usable depth 16 in., Maximum rail spacing 11.06 in., 12 RMU, Plexiglas door, Weight capacity 150 lbs.
    • 19 inch EIA 310-E Compliant
    • Horseshoe knockouts on the top and bottom of the enclosure allow already configured patch panels to be installed
    • 2 pair of #12-24 rails; fully adjustable; includes rack mtg. hardware
    • 1, 2, and 3 inch conduit and horseshoe knockouts
    • Full piano hinge provides added strength for front and rear section
    • Dust Kit available to protect equipment in high dust/industrial areas
    • Center swing-out section provides front/rear access to cables
    • Reversible cabinet for left or right hand swing-out
    • Vented side for air flow
    • Weight tested to 1/2 inch of deflection