Milwaukee Tool 48-20-7479 24 x 1/2 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
Milwaukee Tool - 24 x 1/2 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7479
+ / - Hover over image to Zoom
Other Views

    24 x 1/2 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7479
    SKU: 99570108
    $34.54
    Checking Pricing
         
    Chuck Size:1/2 in.
    Overall Length (Inches):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7479
    • Chuck Size 1/2 in.
    • Materials Carbide
    • Overall Length (Inches) 24
    • For Use With Concrete, Rebar, Mesh
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1/2-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. Drill bit is 24 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS Bit:
    • Hole Size: 1/2 Inch
    • Overall Length (Inches): 24
    • Drill Size: 22 Inch Depth
    • Shank Type: SDS
    • Number of Flutes: 4
    • Material: Carbide Tipped