Edwards Signaling 870P-G5 24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .63 Amp | Graybar Store
Edwards Signaling - 24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .63 Amp - 870P-G5
+ / - Hover over image to Zoom
Other Views

    24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .63 Amp

    Manufacturer: Edwards Signaling
    Manufacturer #: 870P-G5
    SKU: 97211701
    $101.58
    Checking Pricing
         
    Kit Includes:NEMA Type 4X Rated Enclosure
    Voltage Rating:24V
    Amperage:0.63
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 870P-G5
    • Color Grey
    • Amperage 0.63
    • Kit Includes NEMA Type 4X Rated Enclosure
    • Voltage Rating 24V
    • Country of Origin US - USA
    Product Overview:
    870P Series vibrating horn, 24V AC.
    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range: -20% to +10% of nominal volt