Edwards Signaling 871P-G1 24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .16 Amp | Graybar Store
Edwards Signaling - 24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .16 Amp - 871P-G1
+ / - Hover over image to Zoom
Other Views

    24 Volt AC AdaptaHorn® Panel Mount Vibrating Horn .16 Amp

    Manufacturer: Edwards Signaling
    Manufacturer #: 871P-G1
    SKU: 93156520
    $125.74
    Checking Pricing
         
    Kit Includes:NEMA Type 4X Rated Enclosure
    Voltage Rating:24V
    Amps:0.16 A
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 871P-G1
    • Color Grey
    • Amps 0.16 A
    • Kit Includes NEMA Type 4X Rated Enclosure
    • Voltage Rating 24V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    871P Series vibrating horn, 24V AC.
    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range: -20% to +10% of nominal volt