Allen Tel AT10GPNL-AGL-24 24-Port Cat 6A 10Gb Angled Patch Panel | Graybar Store
Allen Tel - 24-Port Cat 6A 10Gb Angled Patch Panel - AT10GPNL-AGL-24
+ / - Hover over image to Zoom
Other Views

    24-Port Cat 6A 10Gb Angled Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: AT10GPNL-AGL-24
    SKU: 25367317
    $441.99
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10GPNL-AGL-24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6a
    • No. of Ports 24
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A 24-port loaded Cat 6A angled patch panel with heavy-duty wire management.
    • Universal wiring for either 568A or 568B wiring schemes
    • Port identification options include additional write-on area
    • Heavy duty wire management swivels up and down for easier cable management
    • Exceeds TIA/EIA-568-B.2-10 Cat 6A standards
    • Includes mounting hardware and cable ties
    • 110 termination