Chatsworth 12848-701 24 outlet Vertical Mount Power strip, Black | Graybar Store
Chatsworth - 24 outlet Vertical Mount  Power strip, Black - 12848-701
+ / - Hover over image to Zoom
Other Views

    24 outlet Vertical Mount Power strip, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12848-701
    SKU: 22071172
    $166.91
    Checking Pricing
         
    Plug Configuration:NEMA 5-20P
    Clamping Voltage:120V
    Max. Surge Current:1100 Joules
    No. of Outlets:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12848-701
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Clamping Voltage 120V
    • Max. Surge Current 1100 Joules
    • No. of Outlets 24
    • Plug Configuration NEMA 5-20P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    66 in. H 24 outlet power strip 15A stand plug.