Wiremold (Legrand) UL2063BC 24-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 24-Outlet Compact Power Strip - UL2063BC
+ / - Hover over image to Zoom
Other Views

    24-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL2063BC
    SKU: 95009282
    $108.09
    Checking Pricing
         
    No. of Outlets:24
    Additional Features:Receptacle center-to-center 2 1/2
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL2063BC
    • Color Grey
    • Additional Features Receptacle center-to-center 2 1/2
    • Cord Length (Feet) 6
    • No. of Outlets 24
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Twenty-four outlets, rugged grey aluminum housing, 15A, 6ft. (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 72 (1.8m). Receptacle center-to-center 2 1/2 (64mm).