Hubbell Wiring Device - Kellems PP1IEBC 2.4 Inch Internal Elbow Base & Cover | Graybar Store
Hubbell Wiring Device - Kellems - 2.4 Inch Internal Elbow Base & Cover - PP1IEBC
+ / - Hover over image to Zoom
Other Views

    2.4 Inch Internal Elbow Base & Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1IEBC
    SKU: 99577578
    $3.22
    Checking Pricing
         
    Dimensions (Inches):2.4 in L x 1.03 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1IEBC
    • Dimensions (Inches) 2.4 in L x 1.03 in H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface raceway internal elbow, size 2.4 in L x 1.03 in H