Great Lakes Case and Cabinet GL24WM 24 Inch H WM Series Cabinet | Graybar Store
Great Lakes Case and Cabinet - 24 Inch H WM Series Cabinet - GL24WM
+ / - Hover over image to Zoom
Other Views

    24 Inch H WM Series Cabinet

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL24WM
    SKU: 97214915
    $794.24
    Checking Pricing
         
    Rack Units:12
    Door Style:Plexiglass Door
    Height (Inches):24 in.
    Width (Inches):21.25 in.
    Depth (Inches):24.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL24WM
    • Type Wall Mount Enclosure
    • Rack Units 12
    • Depth (Inches) 24.5 in.
    • Door Style Plexiglass Door
    • Height (Inches) 24 in.
    • Width (Inches) 21.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black wall cabinet with Plexiglas door is 12 RU, 21.25 W x 24 H x 24.5 inch D.
    Cabinet has a weight capacity of 150 pounds.