NSI Industries 7202 24 Hour Time Switch With Skip-A-Day Feature,208-277 Volts | Graybar Store
NSI Industries - 24 Hour Time Switch With Skip-A-Day Feature,208-277 Volts - 7202
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch With Skip-A-Day Feature,208-277 Volts

    Manufacturer: NSI Industries
    Manufacturer #: 7202
    SKU: 88272054
    $176.30
    Checking Pricing
         
    Amps:40 A
    NEMA Rating:1
    Voltage (Volts):208-277
    HP Rating:5hp
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7202
    • Voltage (Volts) 208-277
    • Amps 40 A
    • HP Rating 5hp
    • NEMA Rating 1
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24 Hour Skip A Day Time Switch 40A 208-277V DPST Indoor Metal Enclosure