NSI Industries 7120 24 Hour Time Switch With Skip-A-Day Feature,120 Volts | Graybar Store
NSI Industries - 24 Hour Time Switch With Skip-A-Day Feature,120 Volts - 7120
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch With Skip-A-Day Feature,120 Volts

    Manufacturer: NSI Industries
    Manufacturer #: 7120
    SKU: 88272026
    $169.75
    Checking Pricing
         
    Amps:40 A
    NEMA Rating:1
    Voltage (Volts):120V AC
    HP Rating:2hp
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7120
    • Voltage (Volts) 120V AC
    • Amps 40 A
    • HP Rating 2hp
    • NEMA Rating 1
    • Switch Type SPDT
    • Country of Origin US - USA
    Product Overview:
    24 Hour Skip A Day Time Switch 40A 120V SPDT Indoor Metal Enclosure