NSI Industries 24 Hour Time Switch With Skip-A-Day Feature | Graybar Store
NSI Industries - 24 Hour Time Switch With Skip-A-Day Feature
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch With Skip-A-Day Feature

    Manufacturer: NSI Industries
         

    The NSI Tork 7000 Series timer switch is made of durable steel with NEMA 1 metal indoor enclosure and has a beige enamel finish. It has combination knockouts of 1/2-inch and 3/4-inch at the sides, bottom and back.

    • Manufacturer NSI Industries
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Amps
    NEMA Rating
    Voltage (Volts)
    Additional Features
    HP Rating
    Switch Type
    Price
    7100
    88272019
    40 A
    1
    120V AC
    Contact Type SPST
    2hp
    $
    157
    .78
    /
    EA
    88272019
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    120V AC
    Additional Features
    Contact Type SPST
    HP Rating
    2hp
    Switch Type
    $
    157
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7200
    88272042
    40 A
    1
    120 V AC
    Contact Type DPST
    2hp
    $
    169
    .75
    /
    EA
    88272042
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    120 V AC
    Additional Features
    Contact Type DPST
    HP Rating
    2hp
    Switch Type
    $
    169
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7202
    88272054
    40 A
    1
    208-277
    5hp
    DPST
    $
    176
    .30
    /
    EA
    88272054
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    208-277
    Additional Features
    HP Rating
    5hp
    Switch Type
    DPST
    $
    176
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7200L
    88272045
    40 A
    1
    120V AC
    5hp
    DPST
    $
    690
    .19
    /
    EA
    88272045
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    120V AC
    Additional Features
    HP Rating
    5hp
    Switch Type
    DPST
    $
    690
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7120
    88272026
    40 A
    1
    120V AC
    2hp
    SPDT
    $
    169
    .75
    /
    EA
    88272026
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    120V AC
    Additional Features
    HP Rating
    2hp
    Switch Type
    SPDT
    $
    169
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7302
    88272086
    40 A
    1
    208-277
    2hp
    3PST
    $
    431
    .78
    /
    EA
    88272086
    Amps
    40 A
    NEMA Rating
    1
    Voltage (Volts)
    208-277
    Additional Features
    HP Rating
    2hp
    Switch Type
    3PST
    $
    431
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272019 SKU, 88272019 ANALYTICS...
    Voltage (Volts)
    120V AC
    Additional Features
    Contact Type SPST
    HP Rating
    2hp
    Switch Type
    Price
    $
    157
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272042 SKU, 88272042 ANALYTICS...
    Voltage (Volts)
    120 V AC
    Additional Features
    Contact Type DPST
    HP Rating
    2hp
    Switch Type
    Price
    $
    169
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272054 SKU, 88272054 ANALYTICS...
    Voltage (Volts)
    208-277
    Additional Features
    HP Rating
    5hp
    Switch Type
    DPST
    Price
    $
    176
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272045 SKU, 88272045 ANALYTICS...
    Voltage (Volts)
    120V AC
    Additional Features
    HP Rating
    5hp
    Switch Type
    DPST
    Price
    $
    690
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272026 SKU, 88272026 ANALYTICS...
    Voltage (Volts)
    120V AC
    Additional Features
    HP Rating
    2hp
    Switch Type
    SPDT
    Price
    $
    169
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88272086 SKU, 88272086 ANALYTICS...
    Voltage (Volts)
    208-277
    Additional Features
    HP Rating
    2hp
    Switch Type
    3PST
    Price
    $
    431
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available